Timing Belt, 300H100, Trapezoidal
Mfr # 300H100
Zoro # G316063048
product price: $32.89
/eaKey Features
Pitch Length
3 in
Top Width
1 in
Material
Neoprene
Industry Number
300H100
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300H100
Zoro #
G316063048
UPC #
072053565829
Country of Origin
United States
Dimensions
Pitch Length
3 in
Top Width
1 in
Belt Trade Size
H
Details
Item
Timing Belt
Material
Neoprene
Industry Number
300H100
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch
0.5 in
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Number of Teeth
60
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 300H100, Number of Teeth 60, Pitch 0.5 in, Pitch Length 30 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.