Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 300H150, Trapezoidal

  • Mfr # 300H150

  • Zoro # G616065742


product price: $54.89
/ea

Key Features

Industry Number
300H150
Top Width
1 1/2 in
Pitch Length
3 in
Material
Neoprene
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300H150
Zoro #
G616065742
UPC #
072053566314
Country of Origin
United States

Dimensions

Top Width
1 1/2 in
Pitch Length
3 in
Belt Trade Size
H

Details

Industry Number
300H150
Item
Timing Belt
Material
Neoprene
Number of Teeth
60
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Application
General Industrial
Pitch
0.5 in
Tooth Shape
Trapezoidal
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 300H150, Number of Teeth 60, Pitch 0.5 in, Pitch Length 30 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.