Timing Belt, 300H200, Trapezoidal
Mfr # 300H200
Zoro # G716211773
product price: $68.89
/eaKey Features
Top Width
2 in
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Tooth Location
One Side
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300H200
Zoro #
G716211773
UPC #
072053566765
Country of Origin
United States
Dimensions
Top Width
2 in
Pitch Length
3 in
Belt Trade Size
H
Details
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Tooth Location
One Side
Belt Material
Neoprene
Pitch
0.5 in
Color
Black
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
60
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
300H200
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 300H200, Number of Teeth 60, Pitch 0.5 in, Pitch Length 30 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.