Zoro Homepage

Timing Belt, 300L050, Trapezoidal

  • Mfr # 300L050

  • Zoro # G716063259


product price: $22.29
/ea

Key Features

Industry Number
300L050
Top Width
1/2 in
Pitch Length
3 in
Material
Neoprene
Tooth Shape
Trapezoidal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300L050
Zoro #
G716063259
UPC #
072053564280
Country of Origin
United States

Dimensions

Top Width
1/2 in
Pitch Length
3 in
Belt Trade Size
L

Details

Industry Number
300L050
Material
Neoprene
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
0.375 in
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
80
Application
General Industrial
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 300L050, Number of Teeth 80, Pitch 0.375 in, Pitch Length 3 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.