Zoro Homepage

Timing Belt, 300L075, Trapezoidal

  • Mfr # 300L075

  • Zoro # G416063399


product price: $31.39
/ea

Key Features

Pitch Length
3 in
Industry Number
300L075
Material
Neoprene
Top Width
3/4 in
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300L075
Zoro #
G416063399
UPC #
072053564570
Country of Origin
United States

Dimensions

Pitch Length
3 in
Top Width
3/4 in
Belt Trade Size
L

Details

Item
Timing Belt
Industry Number
300L075
Material
Neoprene
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Pitch
0.375 in
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Maximum Operating Temperature
212 Degrees F
Number of Teeth
80

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 300L075, Number of Teeth 80, Pitch 0.375 in, Pitch Length 30 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.