Zoro Homepage

Timing Belt, 300L100, Trapezoidal

  • Mfr # 300L100

  • Zoro # G916062823


product price: $47.89
/ea

Key Features

Industry Number
300L100
Material
Neoprene
Pitch Length
3 in
Top Width
1 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300L100
Zoro #
G916062823
UPC #
072053564839
Country of Origin
United States

Dimensions

Pitch Length
3 in
Top Width
1 in
Belt Trade Size
L

Details

Industry Number
300L100
Material
Neoprene
Item
Timing Belt
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Shape
Trapezoidal
Pitch
0.375 in
Number of Teeth
80
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 300L100, Number of Teeth 80, Pitch 0.375 in, Pitch Length 30 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.