Timing Belt, 300XL025, Trapezoidal
Mfr # 300XL025
Zoro # G616063915
product price: $14.39
/eaKey Features
Material
Neoprene
Industry Number
300XL025
Pitch Length
3 in
Top Width
1/4 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300XL025
Zoro #
G616063915
UPC #
072053562958
Country of Origin
United States
Dimensions
Pitch Length
3 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Material
Neoprene
Industry Number
300XL025
Item
Timing Belt
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Pitch
0.2 in
Application
General Industrial
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Reinforcing Cord Material
Fiberglass
Number of Teeth
150
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 300XL025, Number of Teeth 150, Pitch 0.2 in, Pitch Length 3 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.