Timing Belt, 300XL037, Trapezoidal
Mfr # 300XL037
Zoro # G716063525
product price: $12.99
/eaKey Features
Top Width
3/8 in
Industry Number
300XL037
Material
Neoprene
Pitch Length
3 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300XL037
Zoro #
G716063525
UPC #
072053563375
Country of Origin
United States
Dimensions
Top Width
3/8 in
Pitch Length
3 in
Belt Trade Size
XL
Details
Item
Timing Belt
Industry Number
300XL037
Material
Neoprene
Tooth Shape
Trapezoidal
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
150
Application
General Industrial
Color
Black
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 300XL037, Number of Teeth 150, Pitch 0.2 in, Pitch Length 30 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.