Zoro Homepage

Timing Belt, 3048-8MGT-20

  • Mfr # 3048-8MGT-20

  • Zoro # G816063845


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Top Width
20 mm
Industry Number
3048-8MGT-20
Pitch Length
3,048 mm
Material
Ethylene Elastomer
Maximum Operating Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3048-8MGT-20
Zoro #
G816063845
UPC #
770075791102
Country of Origin
United States

Dimensions

Top Width
20 mm
Pitch Length
3,048 mm
Belt Trade Size
GT

Details

Industry Number
3048-8MGT-20
Item
Timing Belt
Material
Ethylene Elastomer
Maximum Operating Temperature
248 Degrees F
Number of Teeth
381
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Belt Material
Ethylene Elastomer
Color
Black
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Pitch
8 mm

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 3048-8MGT-20, Number of Teeth 381, Pitch 8 mm, Pitch Length 3,048 mm, Tooth Location One Side, Top Width 20 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.