Timing Belt, 3048-8MGT-30
Mfr # 3048-8MGT-30
Zoro # G216063810
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Top Width
30 mm
Material
Ethylene Elastomer
Pitch Length
3,048 mm
Industry Number
3048-8MGT-30
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3048-8MGT-30
Zoro #
G216063810
UPC #
770075791096
Country of Origin
United States
Dimensions
Top Width
30 mm
Pitch Length
3,048 mm
Belt Trade Size
GT
Details
Material
Ethylene Elastomer
Item
Timing Belt
Industry Number
3048-8MGT-30
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
248 Degrees F
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-40 Degrees F
Number of Teeth
381
Belt Material
Ethylene Elastomer
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Color
Black
Pitch
8 mm
Tooth Location
One Side
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 3048-8MGT-30, Number of Teeth 381, Pitch 8 mm, Pitch Length 3,048 mm, Tooth Location One Side, Top Width 30 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.