Zoro Homepage

Timing Belt, 3048-8MGT-50

  • Mfr # 3048-8MGT-50

  • Zoro # G916063721


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3048-8MGT-50
Pitch Length
3,048 mm
Top Width
50 mm
Material
Ethylene Elastomer
Number of Teeth
381
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3048-8MGT-50
Zoro #
G916063721
UPC #
770075791119
Country of Origin
United States

Dimensions

Pitch Length
3,048 mm
Top Width
50 mm
Belt Trade Size
GT

Details

Industry Number
3048-8MGT-50
Item
Timing Belt
Material
Ethylene Elastomer
Number of Teeth
381
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-40 Degrees F
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Belt Material
Ethylene Elastomer
Color
Black
Pitch
8 mm
Tooth Location
One Side
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
248 Degrees F

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 3048-8MGT-50, Number of Teeth 381, Pitch 8 mm, Pitch Length 3,048 mm, Tooth Location One Side, Top Width 50 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.