Timing Belt, 306XL025, Trapezoidal
Mfr # 306XL025
Zoro # G716064867
product price: $16.89
/eaKey Features
Industry Number
306XL025
Top Width
1/4 in
Pitch Length
3.6 in
Material
Neoprene
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
306XL025
Zoro #
G716064867
UPC #
072053937985
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
3.6 in
Belt Trade Size
XL
Details
Industry Number
306XL025
Material
Neoprene
Item
Timing Belt
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Material
Neoprene
Number of Teeth
153
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 306XL025, Number of Teeth 153, Pitch 0.2 in, Pitch Length 3.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.