Timing Belt, 14MGT-4326-20, Curvilinear
Mfr # 14MGT-4326-20
Zoro # G016063164
product price: $508.99
/ea
Free Shipping & Returns
Key Features
Pitch
14 mm
Pitch Length
4,326 mm
Number of Teeth
309
Top Width
20 mm
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14MGT-4326-20
Zoro #
G016063164
UPC #
072053895254
Country of Origin
United States
Dimensions
Pitch Length
4,326 mm
Top Width
20 mm
Belt Trade Size
Urethane Carbon
Details
Pitch
14 mm
Number of Teeth
309
Color
Blue
Industry Number
14MGT-4326-20
Item
Timing Belt
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-65 Degrees F
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Carbon Fiber
Belt Material
Polyurethane
Resistance Properties
Chemical Resistant, Oil Resistant
Tooth Shape
Curvilinear
Description
Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-4326-20, Number of Teeth 309, Pitch 14 mm, Pitch Length 4,326 mm, Tooth Location One Side, Top Width 20 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.