Zoro Homepage

Timing Belt, 14MGT-4326-37, Curvilinear

  • Mfr # 14MGT-4326-37

  • Zoro # G816063098


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
309
Industry Number
14MGT-4326-37
Pitch Length
4,326 mm
Top Width
37 mm
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14MGT-4326-37
Zoro #
G816063098
UPC #
072053895308
Country of Origin
United States

Dimensions

Pitch Length
4,326 mm
Top Width
37 mm
Belt Trade Size
Urethane Carbon

Details

Number of Teeth
309
Industry Number
14MGT-4326-37
Item
Timing Belt
Pitch
14 mm
Color
Blue
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Minimum Operating Temperature
-65 Degrees F
Tooth Shape
Curvilinear
Reinforcing Cord Material
Carbon Fiber
Belt Coating
Nylon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Tooth Location
One Side
Belt Material
Polyurethane
Maximum Operating Temperature
185 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 14MGT-4326-37, Number of Teeth 309, Pitch 14 mm, Pitch Length 4,326 mm, Tooth Location One Side, Top Width 37 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.