Zoro Homepage

Timing Belt, 310-5M-09, Curvilinear

  • Mfr # 310-5M-09

  • Zoro # G516062865


product price: $15.69
/ea

Key Features

Material
Neoprene
Industry Number
310-5M-09
Top Width
9 mm
Pitch Length
310 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-5M-09
Zoro #
G516062865
UPC #
072053938005
Country of Origin
United States

Dimensions

Top Width
9 mm
Pitch Length
310 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Industry Number
310-5M-09
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Color
Black
Number of Teeth
62
Pitch
5 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 310-5M-09, Number of Teeth 62, Pitch 5 mm, Pitch Length 310 mm, Tooth Location One Side, Top Width 9 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.