Timing Belt, 310-5M-25, Curvilinear
Mfr # 310-5M-25
Zoro # G416212186
product price: $32.49
/eaKey Features
Belt Trade Size
HTD
Tooth Shape
Curvilinear
Tooth Location
One Side
Industry Number
310-5M-25
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-5M-25
Zoro #
G416212186
UPC #
072053711882
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
310 mm
Top Width
25 mm
Details
Tooth Shape
Curvilinear
Tooth Location
One Side
Industry Number
310-5M-25
Color
Black
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
62
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Pitch
5 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 310-5M-25, Number of Teeth 62, Pitch 5 mm, Pitch Length 310 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.