Zoro Homepage

Timing Belt, 310H150, Trapezoidal

  • Mfr # 310H150

  • Zoro # G416065584


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
31 in
Industry Number
310H150
Material
Neoprene
Top Width
1 1/2 in
Belt Series
PowerGrip(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310H150
Zoro #
G416065584
UPC #
072053890877
Country of Origin
United States

Dimensions

Pitch Length
31 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Industry Number
310H150
Material
Neoprene
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Number of Teeth
62

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 310H150, Number of Teeth 62, Pitch 0.5 in, Pitch Length 31 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.