Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 310XL037, Trapezoidal

  • Mfr # 310XL037

  • Zoro # G516212086


product price: $14.99
/ea

Key Features

Maximum Operating Temperature
212 Degrees F
Pitch Length
31 in
Color
Black
Tooth Location
One Side
Industry Number
310XL037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310XL037
Zoro #
G516212086
UPC #
072053563382
Country of Origin
United States

Dimensions

Pitch Length
31 in
Belt Trade Size
XL
Top Width
3/8 in

Details

Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Location
One Side
Industry Number
310XL037
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Pitch
0.2 in
Number of Teeth
155
Tooth Shape
Trapezoidal
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 310XL037, Number of Teeth 155, Pitch 0.2 in, Pitch Length 31 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.