Zoro Homepage

Timing Belt, 312-3M-09, Curvilinear

  • Mfr # 312-3M-09

  • Zoro # G316212224


product price: $10.29
/ea

Key Features

Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Belt Trade Size
HTD
Pitch
3 mm
Industry Number
312-3M-09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312-3M-09
Zoro #
G316212224
UPC #
072053609820
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
9 mm
Pitch Length
312 mm

Details

Belt Series
PowerGrip(R) HTD(R) Timing Belts
Belt Material
Neoprene
Item
Timing Belt
Pitch
3 mm
Industry Number
312-3M-09
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Color
Black
Tooth Location
One Side
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
104

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 312-3M-09, Number of Teeth 104, Pitch 3 mm, Pitch Length 312 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.