Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3150-14MGT-115

  • Mfr # 3150-14MGT-115

  • Zoro # G716064133


product price: $1,254.99
/ea
Free Shipping & Returns

Key Features

Material
Ethylene Elastomer
Industry Number
3150-14MGT-115
Pitch Length
3,150 mm
Top Width
115 mm
Number of Teeth
225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150-14MGT-115
Zoro #
G716064133
UPC #
770075791133
Country of Origin
United States

Dimensions

Pitch Length
3,150 mm
Top Width
115 mm
Belt Trade Size
GT

Details

Material
Ethylene Elastomer
Industry Number
3150-14MGT-115
Item
Timing Belt
Number of Teeth
225
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Tooth Location
One Side
Maximum Operating Temperature
248 Degrees F
Minimum Operating Temperature
-40 Degrees F
Pitch
14 mm
Belt Material
Ethylene Elastomer
Tooth Shape
Modified Curvilinear
Color
Black
Reinforcing Cord Material
Fiberglass
Application
Heavy Manufacturing, Machine Tool, Paper & Textile

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 3150-14MGT-115, Number of Teeth 225, Pitch 14 mm, Pitch Length 3,150 mm, Tooth Location One Side, Top Width 115 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.