Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 3150-14MGT-170

  • Mfr # 3150-14MGT-170

  • Zoro # G316211869


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Powergrip GT4 Rubber Synchronous Belt
Number of Teeth
225
Minimum Operating Temperature
-40 Degrees F
Color
Black
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3150-14MGT-170
Zoro #
G316211869
UPC #
770075791140
Country of Origin
United States

Dimensions

Pitch Length
3,150 mm
Top Width
170 mm
Belt Trade Size
GT

Details

Belt Series
Powergrip GT4 Rubber Synchronous Belt
Number of Teeth
225
Minimum Operating Temperature
-40 Degrees F
Color
Black
Pitch
14 mm
Maximum Operating Temperature
248 Degrees F
Industry Number
3150-14MGT-170
Tooth Location
One Side
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Ethylene Elastomer
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 3150-14MGT-170, Number of Teeth 225, Pitch 14 mm, Pitch Length 3,150 mm, Tooth Location One Side, Top Width 170 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.