Timing Belt, 3150-14MGT-40
Mfr # 3150-14MGT-40
Zoro # G116064153
product price: $527.99
/ea
Free Shipping & Returns
Key Features
Top Width
40 mm
Material
Ethylene Elastomer
Industry Number
3150-14MGT-40
Pitch Length
3,150 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3150-14MGT-40
Zoro #
G116064153
UPC #
770075791157
Country of Origin
United States
Dimensions
Top Width
40 mm
Pitch Length
3,150 mm
Belt Trade Size
GT
Details
Material
Ethylene Elastomer
Item
Timing Belt
Industry Number
3150-14MGT-40
Color
Black
Tooth Location
One Side
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Maximum Operating Temperature
248 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Minimum Operating Temperature
-40 Degrees F
Tooth Shape
Modified Curvilinear
Number of Teeth
225
Belt Material
Ethylene Elastomer
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series Powergrip GT4 Rubber Synchronous Belt, Industry Number 3150-14MGT-40, Number of Teeth 225, Pitch 14 mm, Pitch Length 3,150 mm, Tooth Location One Side, Top Width 40 mm, Application Heavy Manufacturing, Machine Tool, Paper & Textile, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.