Timing Belt, 315H075, Trapezoidal
Mfr # 315H075
Zoro # G416062880
product price: $52.39
/eaKey Features
Top Width
3/4 in
Industry Number
315H075
Pitch Length
31.5 in
Material
Neoprene
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315H075
Zoro #
G416062880
UPC #
072053712001
Country of Origin
United States
Dimensions
Top Width
3/4 in
Pitch Length
31.5 in
Belt Trade Size
H
Details
Industry Number
315H075
Item
Timing Belt
Material
Neoprene
Tooth Shape
Trapezoidal
Tooth Location
One Side
Color
Black
Application
General Industrial
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Number of Teeth
63
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 315H075, Number of Teeth 63, Pitch 0.5 in, Pitch Length 31.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.