Zoro Homepage

Timing Belt, 315H300, Trapezoidal

  • Mfr # 315H300

  • Zoro # G516065262


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Industry Number
315H300
Material
Neoprene
Top Width
3 in
Pitch Length
31.5 in
Pitch
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315H300
Zoro #
G516065262
UPC #
072053890952
Country of Origin
United States

Dimensions

Top Width
3 in
Pitch Length
31.5 in
Belt Trade Size
H

Details

Industry Number
315H300
Material
Neoprene
Item
Timing Belt
Pitch
0.5 in
Belt Material
Neoprene
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
63
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Color
Black
Application
General Industrial
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 315H300, Number of Teeth 63, Pitch 0.5 in, Pitch Length 31.5 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.