Zoro Homepage

Timing Belt, 315L050, Trapezoidal

  • Mfr # 315L050

  • Zoro # G616063250


product price: $22.59
/ea

Key Features

Industry Number
315L050
Material
Neoprene
Top Width
1/2 in
Pitch Length
31.5 in
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315L050
Zoro #
G616063250
UPC #
072053564426
Country of Origin
United States

Dimensions

Top Width
1/2 in
Pitch Length
31.5 in
Belt Trade Size
L

Details

Industry Number
315L050
Material
Neoprene
Item
Timing Belt
Belt Material
Neoprene
Number of Teeth
84
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Pitch
0.375 in
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Application
General Industrial
Color
Black
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 315L050, Number of Teeth 84, Pitch 0.375 in, Pitch Length 31.5 in, Tooth Location One Side, Top Width 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.