Zoro Homepage

Timing Belt, 315L075, Trapezoidal

  • Mfr # 315L075

  • Zoro # G316212101


product price: $34.59
/ea

Key Features

Belt Trade Size
L
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Pitch
0.375 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315L075
Zoro #
G316212101
UPC #
072053564716
Country of Origin
United States

Dimensions

Belt Trade Size
L
Top Width
3/4 in
Pitch Length
31.5 in

Details

Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Pitch
0.375 in
Color
Black
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Industry Number
315L075
Belt Material
Neoprene
Item
Timing Belt
Number of Teeth
84

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 315L075, Number of Teeth 84, Pitch 0.375 in, Pitch Length 31.5 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.