Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 316XL025, Trapezoidal

  • Mfr # 316XL025

  • Zoro # G016064840


product price: $11.49
/ea

Key Features

Industry Number
316XL025
Material
Neoprene
Pitch Length
31.6 in
Top Width
1/4 in
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316XL025
Zoro #
G016064840
UPC #
072053938050
Country of Origin
United States

Dimensions

Pitch Length
31.6 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Industry Number
316XL025
Material
Neoprene
Item
Timing Belt
Pitch
0.2 in
Color
Black
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial
Number of Teeth
158
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 316XL025, Number of Teeth 158, Pitch 0.2 in, Pitch Length 31.6 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.