Timing Belt, 320-5M-15, Curvilinear
Mfr # 320-5M-15
Zoro # G416212148
product price: $20.59
/eaKey Features
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
64
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320-5M-15
Zoro #
G416212148
UPC #
072053938111
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Top Width
15 mm
Pitch Length
320 mm
Details
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
64
Tooth Location
One Side
Industry Number
320-5M-15
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Material
Neoprene
Item
Timing Belt
Color
Black
Pitch
5 mm
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 320-5M-15, Number of Teeth 64, Pitch 5 mm, Pitch Length 320 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.