Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 320-5M-25, Curvilinear

  • Mfr # 320-5M-25

  • Zoro # G416063108


product price: $36.49
/ea

Key Features

Material
Neoprene
Industry Number
320-5M-25
Pitch Length
320 mm
Top Width
25 mm
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320-5M-25
Zoro #
G416063108
UPC #
072053938128
Country of Origin
United States

Dimensions

Pitch Length
320 mm
Top Width
25 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Item
Timing Belt
Industry Number
320-5M-25
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Color
Black
Pitch
5 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Material
Neoprene
Number of Teeth
64
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 320-5M-25, Number of Teeth 64, Pitch 5 mm, Pitch Length 320 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.