Zoro Homepage

Timing Belt, 320H075, Trapezoidal

  • Mfr # 320H075

  • Zoro # G816062909


product price: $44.89
/ea

Key Features

Pitch Length
32 in
Industry Number
320H075
Material
Neoprene
Top Width
3/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320H075
Zoro #
G816062909
UPC #
072053565683
Country of Origin
United States

Dimensions

Pitch Length
32 in
Top Width
3/4 in
Belt Trade Size
H

Details

Item
Timing Belt
Industry Number
320H075
Material
Neoprene
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
64
Application
General Industrial
Pitch
0.5 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 320H075, Number of Teeth 64, Pitch 0.5 in, Pitch Length 32 in, Tooth Location One Side, Top Width 3/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.