Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 320H100, Trapezoidal

  • Mfr # 320H100

  • Zoro # G516063084


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Pitch Length
32 in
Top Width
1 in
Material
Neoprene
Industry Number
320H100
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320H100
Zoro #
G516063084
UPC #
072053566079
Country of Origin
United States

Dimensions

Pitch Length
32 in
Top Width
1 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
320H100
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
64
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 320H100, Number of Teeth 64, Pitch 0.5 in, Pitch Length 32 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.