Timing Belt, 320H150, Trapezoidal
Mfr # 320H150
Zoro # G816065467
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Industry Number
320H150
Pitch Length
32 in
Top Width
1 1/2 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320H150
Zoro #
G816065467
UPC #
072053566574
Country of Origin
United States
Dimensions
Pitch Length
32 in
Top Width
1 1/2 in
Belt Trade Size
H
Details
Item
Timing Belt
Industry Number
320H150
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Belt Material
Neoprene
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
64
Pitch
0.5 in
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 320H150, Number of Teeth 64, Pitch 0.5 in, Pitch Length 32 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.