Timing Belt, 320MXL025, Trapezoidal
Mfr # 320MXL025
Zoro # G816064293
product price: $9.69
/eaKey Features
Industry Number
320MXL025
Top Width
1/4 in
Material
Neoprene
Pitch Length
32 in
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320MXL025
Zoro #
G816064293
UPC #
072053562644
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
32 in
Belt Trade Size
MXL
Details
Industry Number
320MXL025
Item
Timing Belt
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
400
Belt Material
Neoprene
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Shape
Trapezoidal
Pitch
0.08 in
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 320MXL025, Number of Teeth 400, Pitch 0.08 in, Pitch Length 32 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.