Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 320XL025, Trapezoidal

  • Mfr # 320XL025

  • Zoro # G316211883


product price: $9.69
/ea

Key Features

Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
160
Tooth Shape
Trapezoidal
Pitch Length
32 in
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320XL025
Zoro #
G316211883
UPC #
072053938135
Country of Origin
United States

Dimensions

Pitch Length
32 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
160
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Industry Number
320XL025
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 320XL025, Number of Teeth 160, Pitch 0.2 in, Pitch Length 32 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.