Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 322L050, Trapezoidal

  • Mfr # 322L050

  • Zoro # G416063214


product price: $27.89
/ea

Key Features

Top Width
1/2 in
Pitch Length
32.25 in
Material
Neoprene
Industry Number
322L050
Number of Teeth
86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322L050
Zoro #
G416063214
UPC #
072053564297
Country of Origin
United States

Dimensions

Top Width
1/2 in
Pitch Length
32.25 in
Belt Trade Size
L

Details

Item
Timing Belt
Material
Neoprene
Industry Number
322L050
Number of Teeth
86
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.375 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 322L050, Number of Teeth 86, Pitch 0.375 in, Pitch Length 32.25 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.