Zoro Homepage

Timing Belt, 322L100, Trapezoidal

  • Mfr # 322L100

  • Zoro # G516062704


product price: $49.99
/ea

Key Features

Pitch Length
32.25 in
Top Width
1 in
Industry Number
322L100
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322L100
Zoro #
G516062704
UPC #
072053564846
Country of Origin
United States

Dimensions

Pitch Length
32.25 in
Top Width
1 in
Belt Trade Size
L

Details

Industry Number
322L100
Item
Timing Belt
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Pitch
0.375 in
Application
General Industrial
Color
Black
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
86

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 322L100, Number of Teeth 86, Pitch 0.375 in, Pitch Length 32.2 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.