Timing Belt, 322XL037, Trapezoidal
Mfr # 322XL037
Zoro # G016065014
product price: $18.59
/eaKey Features
Industry Number
322XL037
Material
Neoprene
Top Width
3/8 in
Pitch Length
32.2 in
Belt Trade Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322XL037
Zoro #
G016065014
UPC #
072053938159
Country of Origin
United States
Dimensions
Top Width
3/8 in
Pitch Length
32.2 in
Belt Trade Size
XL
Details
Industry Number
322XL037
Material
Neoprene
Item
Timing Belt
Pitch
0.2 in
Application
General Industrial
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
161
Color
Black
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 322XL037, Number of Teeth 161, Pitch 0.2 in, Pitch Length 32.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.