Zoro Homepage

Timing Belt, 8MGT-2600-62, Curvilinear

  • Mfr # 8MGT-2600-62

  • Zoro # G916090659


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Industry Number
8MGT-2600-62
Resistance Properties
Chemical Resistant, Oil Resistant
Color
Blue
Application
Heavy Duty Power Transmission, Roller Chain Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-2600-62
Zoro #
G916090659
UPC #
072053884098
Country of Origin
United States

Dimensions

Belt Trade Size
Urethane Carbon
Top Width
62 mm
Pitch Length
2,600 mm

Details

Pitch
8 mm
Industry Number
8MGT-2600-62
Resistance Properties
Chemical Resistant, Oil Resistant
Item
Timing Belt
Color
Blue
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Location
One Side
Belt Coating
Nylon
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Maximum Operating Temperature
185 Degrees F
Tooth Shape
Curvilinear
Minimum Operating Temperature
-65 Degrees F
Reinforcing Cord Material
Carbon Fiber
Number of Teeth
325
Belt Material
Polyurethane

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-2600-62, Number of Teeth 325, Pitch 8 mm, Pitch Length 2,600 mm, Tooth Location One Side, Top Width 62 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.