Zoro Homepage

Timing Belt, 3280-8MGT-85

  • Mfr # 3280-8MGT-85

  • Zoro # G116063736


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Industry Number
3280-8MGT-85
Top Width
85 mm
Material
Ethylene Elastomer
Pitch Length
3,280 mm
Number of Teeth
410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3280-8MGT-85
Zoro #
G116063736
UPC #
770075791256
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
3,280 mm
Belt Trade Size
GT

Details

Industry Number
3280-8MGT-85
Material
Ethylene Elastomer
Item
Timing Belt
Number of Teeth
410
Tooth Location
One Side
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
248 Degrees F
Color
Black
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Material
Ethylene Elastomer
Tooth Shape
Modified Curvilinear
Application
Heavy Manufacturing, Machine Tool, Paper & Textile

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 3280-8MGT-85, Number of Teeth 410, Pitch 8 mm, Pitch Length 3,280 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.