Timing Belt, 32MXL012, Trapezoidal
Mfr # 32MXL012
Zoro # G716211919
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Maximum Operating Temperature
212 Degrees F
Belt Trade Size
MXL
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32MXL012
Zoro #
G716211919
UPC #
072053890990
Country of Origin
United States
Dimensions
Belt Trade Size
MXL
Pitch Length
3.2 in
Top Width
1/8 in
Details
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Color
Black
Reinforcing Cord Material
Fiberglass
Number of Teeth
40
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
32MXL012
Pitch
0.08 in
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 32MXL012, Number of Teeth 40, Pitch 0.08 in, Pitch Length 3.2 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.