Timing Belt, 32MXL025, Trapezoidal
Mfr # 32MXL025
Zoro # G116063750
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Top Width
1/4 in
Pitch Length
3.2 in
Material
Neoprene
Industry Number
32MXL025
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32MXL025
Zoro #
G116063750
UPC #
072053891010
Country of Origin
United States
Dimensions
Top Width
1/4 in
Pitch Length
3.2 in
Belt Trade Size
MXL
Details
Material
Neoprene
Industry Number
32MXL025
Item
Timing Belt
Belt Material
Neoprene
Number of Teeth
40
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Pitch
0.08 in
Application
General Industrial
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 32MXL025, Number of Teeth 40, Pitch 0.08 in, Pitch Length 3.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.