Timing Belt, 330-3M-15, Curvilinear
Mfr # 330-3M-15
Zoro # G616062871
product price: $15.89
/eaKey Features
Pitch Length
330 mm
Industry Number
330-3M-15
Top Width
15 mm
Material
Neoprene
Belt Trade Size
HTD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-3M-15
Zoro #
G616062871
UPC #
072053891041
Country of Origin
United States
Dimensions
Pitch Length
330 mm
Top Width
15 mm
Belt Trade Size
HTD
Details
Industry Number
330-3M-15
Item
Timing Belt
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
110
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Color
Black
Pitch
3 mm
Tooth Location
One Side
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Shape
Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 330-3M-15, Number of Teeth 110, Pitch 3 mm, Pitch Length 330 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.