Timing Belt, 330-5M-15, Curvilinear
Mfr # 330-5M-15
Zoro # G816212106
product price: $20.59
/eaKey Features
Tooth Location
One Side
Industry Number
330-5M-15
Number of Teeth
66
Minimum Operating Temperature
-22 Degrees F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330-5M-15
Zoro #
G816212106
UPC #
770075526674
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Top Width
15 mm
Pitch Length
330 mm
Details
Item
Timing Belt
Tooth Location
One Side
Industry Number
330-5M-15
Number of Teeth
66
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Material
Neoprene
Pitch
5 mm
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 330-5M-15, Number of Teeth 66, Pitch 5 mm, Pitch Length 330 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.