Zoro Homepage

Timing Belt, 6600-20M-290, Curvilinear

  • Mfr # 6600-20M-290

  • Zoro # G516212222


product price: $8,254.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Pitch Length
6,600 mm
Tooth Location
One Side
Number of Teeth
330
Industry Number
6600-20M-290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6600-20M-290
Zoro #
G516212222
UPC #
072053624212
Country of Origin
United States

Dimensions

Pitch Length
6,600 mm
Top Width
290 mm
Belt Trade Size
HTD

Details

Color
Black
Tooth Location
One Side
Number of Teeth
330
Industry Number
6600-20M-290
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Application
Machine Tool, Paper & Textile
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
20 mm
Belt Material
Neoprene
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 6600-20M-290, Number of Teeth 330, Pitch 20 mm, Pitch Length 6,600 mm, Tooth Location One Side, Top Width 290 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.