Timing Belt, 330H075, Trapezoidal
Mfr # 330H075
Zoro # G616212054
product price: $37.19
/eaKey Features
Belt Series
PowerGrip(R) Timing Belts
Pitch Length
33 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330H075
Zoro #
G616212054
UPC #
072053565454
Country of Origin
United States
Dimensions
Pitch Length
33 in
Belt Trade Size
H
Top Width
3/4 in
Details
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Color
Black
Item
Timing Belt
Number of Teeth
66
Pitch
0.5 in
Tooth Shape
Trapezoidal
Application
General Industrial
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Industry Number
330H075
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 330H075, Number of Teeth 66, Pitch 0.5 in, Pitch Length 33 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.