Zoro Homepage

Timing Belt, 330H100, Trapezoidal

  • Mfr # 330H100

  • Zoro # G716063020


product price: $40.29
/ea

Key Features

Pitch Length
33 in
Industry Number
330H100
Top Width
1 in
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330H100
Zoro #
G716063020
UPC #
072053565836
Country of Origin
United States

Dimensions

Pitch Length
33 in
Top Width
1 in
Belt Trade Size
H

Details

Industry Number
330H100
Item
Timing Belt
Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
66
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Tooth Location
One Side
Color
Black
Application
General Industrial
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 330H100, Number of Teeth 66, Pitch 0.5 in, Pitch Length 33 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.