Zoro Homepage

Timing Belt, 330H200, Trapezoidal

  • Mfr # 330H200

  • Zoro # G616211743


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Pitch
0.5 in
Industry Number
330H200
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330H200
Zoro #
G616211743
UPC #
072053566772
Country of Origin
United States

Dimensions

Top Width
2 in
Pitch Length
33 in
Belt Trade Size
H

Details

Pitch
0.5 in
Item
Timing Belt
Industry Number
330H200
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Number of Teeth
66
Color
Black
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 330H200, Number of Teeth 66, Pitch 0.5 in, Pitch Length 33 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.