Timing Belt, 330MXL012, Trapezoidal
Mfr # 330MXL012
Zoro # G816064484
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Material
Neoprene
Industry Number
330MXL012
Pitch Length
32.96 in
Top Width
1/8 in
Belt Trade Size
MXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330MXL012
Zoro #
G816064484
UPC #
072053891058
Country of Origin
United States
Dimensions
Pitch Length
32.96 in
Top Width
1/8 in
Belt Trade Size
MXL
Details
Material
Neoprene
Industry Number
330MXL012
Item
Timing Belt
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Number of Teeth
412
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 330MXL012, Number of Teeth 412, Pitch 0.08 in, Pitch Length 33 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.