Zoro Homepage

Timing Belt, 330XL037, Trapezoidal

  • Mfr # 330XL037

  • Zoro # G116212066


product price: $13.79
/ea

Key Features

Application
General Industrial
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.2 in
Industry Number
330XL037
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330XL037
Zoro #
G116212066
UPC #
072053563399
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Pitch Length
33 in
Top Width
3/8 in

Details

Application
General Industrial
Tooth Shape
Trapezoidal
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.2 in
Industry Number
330XL037
Belt Material
Neoprene
Number of Teeth
165
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 330XL037, Number of Teeth 165, Pitch 0.2 in, Pitch Length 33 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.