Timing Belt, 332-2MGT-09
Mfr # 332-2MGT-09
Zoro # G416064839
product price: $11.69
/eaKey Features
Material
Neoprene
Pitch Length
332 mm
Industry Number
332-2MGT-09
Top Width
9 mm
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
332-2MGT-09
Zoro #
G416064839
UPC #
770075594895
Country of Origin
United States
Dimensions
Pitch Length
332 mm
Top Width
9 mm
Belt Trade Size
GT
Details
Material
Neoprene
Item
Timing Belt
Industry Number
332-2MGT-09
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Pitch
2 mm
Color
Black
Number of Teeth
166
Minimum Operating Temperature
-22 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Belt Series
PowerGrip(R) GT(R)3 Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 332-2MGT-09, Number of Teeth 166, Pitch 2 mm, Pitch Length 332 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.